58310
Halex Conduit Outlet Bodies, RGD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

58310

Halex Conduit Outlet Bodies, RGD Series

58310

Halex Conduit Outlet Bodies, RGD Series
CONDUIT FITTING, 1in., TYPE LL, AL
MFG Item Number
58310
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, RGD Series
Item #
58310
CONDUIT FITTING, 1in., TYPE LL, AL

RGD Series Information

  • Compatible with Rigid Conduit
  • For Indoor/Outdoor Use
  • Threaded Connections
  • Trade Sizes 1/2~4 Inches
  • 5 Hub Shapes Available
  • Die Cast Aluminum Construction
RGD conduit outlet bodies from Halex are suitable for use in rigid conduit systems to gain access to the interior of a raceway for wire pulling, splicing, and maintenance.

Specifications

Specifications
Manufacturer Part Number 58310
Manufacturer Halex
Product Series RGD
Family Series Halex Conduit Outlet Bodies, RGD Series
Description CONDUIT FITTING, 1in., TYPE LL, AL RIGID, THREADED, ALUMINUM INCLft.S COVER AND GASKET
Shape LL
Number of Hubs 2
Cover Included Yes
Gasket Included Yes
Conduit Type RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 1 "
Composition Copper Free Aluminum
Protection Rating Indoor, Outdoor
Hazardous Location No
Approvals CSA, UL
Net Weight 0.7 lbs
Gross Weight 0.7 lbs