Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

58346 Brady Tape, STANDARD RED FLAGGING TAPE

MFG Item Number
58346

58346 Brady Tape, STANDARD RED FLAGGING TAPE

MFG Item Number
58346
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
58346
STANDARD RED FLAGGING TAPE

Series Information

Specifications

Specifications
Manufacturer Part Number 58346
Manufacturer Brady
Family Series Brady Tape
Description Flagging Tape, Plastic, Red, 1.188 x 300'
Type Barricade Tape
Length 300 '
Color Red
Width 1.188 "
Net Weight 0 lbs
Gross Weight 0.0241 lbs