Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

58389 Brady Tape, 25 PENNANTS,TOTAL LENGTH 113'

MFG Item Number
58389

58389 Brady Tape, 25 PENNANTS,TOTAL LENGTH 113'

MFG Item Number
58389
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
58389
25 PENNANTS,TOTAL LENGTH 113'

Series Information

Specifications

Specifications
Manufacturer Part Number 58389
Manufacturer Brady
Family Series Brady Tape
Description Pennant Barricade Tape, Vinyl Coated Nylon, Fluorescent Orange, 18 x 18 x 18
Type Barricade Tape
Color Orange
Net Weight 0 lbs
Gross Weight 0.1309 lbs