58396J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

58396J

Cully-Minerallac Anchors

58396J

Cully-Minerallac Anchors
3/16 X 6 RH TOGGLE BOLTS ZINC
MFG Item Number
58396J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 150

Description

Anchors, Series
Item #
58396J
3/16 X 6 RH TOGGLE BOLTS ZINC

Series Information

Specifications

Specifications
Manufacturer Part Number 58396J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Description 3/16 X 6 RH TOGGLE BOLTS ZINC
Mounting Round
Thread Size #10-24
Length 6 "
Driver Type Slotted
Net Weight 0 lbs
Gross Weight 0 lbs