58400068
Werma Audible Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

58400068

Werma Audible Signaling Devices

58400068

Werma Audible Signaling Devices
BUZZER, 98 DB, WALL MOUNTED,
MFG Item Number
58400068
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, Series
Item #
58400068
BUZZER, 98 DB, WALL MOUNTED,

Series Information

Specifications

Specifications
Manufacturer Part Number 58400068
Manufacturer Werma
Family Series Werma Audible Signaling Devices
Description BUZZER, 98 DB, WALL MOUNTED, TRUMPETED, 230 V
Voltage 230 VAC, 230 VDC
Nominal Voltage 240 VAC, 250 VDC
Mounting Wall
Approvals EAC
Net Weight 0.3419 lbs
Gross Weight 0.4519 lbs