58400075
Werma Audible Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

58400075

Werma Audible Signaling Devices

58400075

Werma Audible Signaling Devices
BUZZER, 98 DB, WALL MOUNTED,
MFG Item Number
58400075
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, Series
Item #
58400075
BUZZER, 98 DB, WALL MOUNTED,

Series Information

Specifications

Specifications
Manufacturer Part Number 58400075
Manufacturer Werma
Family Series Werma Audible Signaling Devices
Description BUZZER, 98 DB, WALL MOUNTED, TRUMPETED, 24 V
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
Mounting Wall
Approvals EAC
Net Weight 0.3087 lbs
Gross Weight 0.435 lbs