Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5841-I Brady Labels, B689 5841-I WHT/BRN STYLE I

MFG Item Number
109485

5841-I Brady Labels, B689 5841-I WHT/BRN STYLE I

MFG Item Number
109485
Item Number
5841-I
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
5841-I
B689 5841-I WHT/BRN STYLE I

Series Information

Specifications

Specifications
Manufacturer Part Number 109485
Manufacturer Brady
Family Series Brady Labels
Description NATURAL GAS Pipe Marker, 9 H x 8 W, Fits Pipes 1.5 Dia. Thru 2.375 Dia.
Application Pipe & Valve Marking
Material Type Plastic
Text Color White
Background Color Brown
Special Environment Type Outdoor Use
Label Height 0.75 "
Language English
Legend Natural Gas
Approvals ANSI
Net Weight 0.025 lbs
Gross Weight 0.025 lbs