58500067
Werma Audible Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

58500067

Werma Audible Signaling Devices

58500067

Werma Audible Signaling Devices
BUZZER, 98 DB, WALL MOUNTED, 115 V
MFG Item Number
58500067
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, Series
Item #
58500067
BUZZER, 98 DB, WALL MOUNTED, 115 V

Series Information

Specifications

Specifications
Manufacturer Part Number 58500067
Manufacturer Werma
Family Series Werma Audible Signaling Devices
Description BUZZER, 98 DB, WALL MOUNTED, 115 V
Voltage 115 VAC, 115 VDC
Nominal Voltage 115 VDC, 120 VAC
Mounting Wall
Approvals EAC
Net Weight 0.245 lbs
Gross Weight 0.3197 lbs