Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

58502 Brady Labels, BLANK HAZARDOUS BACK PANEL 7.5 PK 10

MFG Item Number
58502

58502 Brady Labels, BLANK HAZARDOUS BACK PANEL 7.5 PK 10

MFG Item Number
58502
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
58502
BLANK HAZARDOUS BACK PANEL 7.5 PK 10

Series Information

Specifications

Specifications
Manufacturer Part Number 58502
Manufacturer Brady
Family Series Brady Labels
Description NFPA Diamond Labels, 7.5 H x 7.5 W x 0.004 D
Material Type Acrylic
Net Weight 0 lbs
Gross Weight 0.0131 lbs