Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

58504 Brady Labels, B946 15X15 BL/RD/YL/BK/WHT BCKPNL

MFG Item Number
58504

58504 Brady Labels, B946 15X15 BL/RD/YL/BK/WHT BCKPNL

MFG Item Number
58504
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
58504
B946 15X15 BL/RD/YL/BK/WHT BCKPNL

Series Information

Specifications

Specifications
Manufacturer Part Number 58504
Manufacturer Brady
Family Series Brady Labels
Description NFPA Diamond Labels, 15 H x 15 W x 0.004 D
Material Type Acrylic
Net Weight 0 lbs
Gross Weight 0.0719 lbs