Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 58532 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Face Shield Symbol Labels, 1.5 H x 1.5 W x 0.004 D, Card of 9 Labels, Blue on White |
| Application | Safety & Compliance |
| Material Type | Vinyl |
| Finish | Gloss |
| Text Color | Blue |
| Background Color | White |
| Special Environment Type | Outdoor Use |
| Label Height | 1.5 " |
| Approvals | ANSI, OSHA |
| Net Weight | 0 lbs |
| Gross Weight | 0.0009 lbs |