Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

58533 Brady Labels, B946 2.25X2.25 WHT/BLUE 4/CD

MFG Item Number
58533

58533 Brady Labels, B946 2.25X2.25 WHT/BLUE 4/CD

MFG Item Number
58533
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
58533
B946 2.25X2.25 WHT/BLUE 4/CD

Series Information

Specifications

Specifications
Manufacturer Part Number 58533
Manufacturer Brady
Family Series Brady Labels
Description Face Shield Symbol Labels, 2.25 H x 2.25 W x 0.004 D, Card of 4 Labels, Blue on White
Application Safety & Compliance
Material Type Vinyl
Finish Gloss
Text Color Blue
Background Color White
Special Environment Type Outdoor Use
Label Height 2.25 "
Approvals ANSI, OSHA
Net Weight 0 lbs
Gross Weight 0.0063 lbs