58549J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

58549J Cully-Minerallac Anchors, 1/4X3 SLOT/PHIL TOGGLE BOLT

MFG Item Number
58549J

58549J Cully-Minerallac Anchors, 1/4X3 SLOT/PHIL TOGGLE BOLT

MFG Item Number
58549J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 200

Description

Anchors, Series
Item #
58549J
1/4X3 SLOT/PHIL TOGGLE BOLT

Series Information

Specifications

Specifications
Manufacturer Part Number 58549J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Description 1/4X3 SLOT/PHIL TOGGLE BOLT
Mounting Mushroom
Thread Size 1/4-20
Length 3 "
Driver Type Phillips, Slotted
Net Weight 0.0555 lbs
Gross Weight 0.0555 lbs