Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

58556 Brady Labels, B946 1.125X1.125 WHT/BLUE 16/CD

MFG Item Number
58556

58556 Brady Labels, B946 1.125X1.125 WHT/BLUE 16/CD

MFG Item Number
58556
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
58556
B946 1.125X1.125 WHT/BLUE 16/CD

Series Information

Specifications

Specifications
Manufacturer Part Number 58556
Manufacturer Brady
Family Series Brady Labels
Description Gloves Symbol Labels, 1.125 H x 1.125 W x 0.004 D, Card of 16 Labels, Blue on White
Application Safety & Compliance
Material Type Vinyl
Finish Gloss
Text Color Blue
Background Color White
Special Environment Type Outdoor Use
Label Height 1.125 "
Approvals ANSI, OSHA
Net Weight 0 lbs
Gross Weight 0.0009 lbs