Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

58560 Brady Labels, B946 .75X.75 WHT/BLUE 36/CD

MFG Item Number
58560

58560 Brady Labels, B946 .75X.75 WHT/BLUE 36/CD

MFG Item Number
58560
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
58560
B946 .75X.75 WHT/BLUE 36/CD

Series Information

Specifications

Specifications
Manufacturer Part Number 58560
Manufacturer Brady
Family Series Brady Labels
Description Boots Symbol Labels, 0.75 H x 0.75 W x 0.004 D, Card of 36 Labels, Blue on White
Application Safety & Compliance
Material Type Vinyl
Finish Gloss
Text Color Blue
Background Color White
Special Environment Type Outdoor Use
Label Height 0.75 "
Approvals ANSI, OSHA
Net Weight 0 lbs
Gross Weight 0.0188 lbs