Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 58580 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Flammable Symbol Labels, 0.75 H x 0.75 W x 0.004 D |
| Application | Facility Identification, Hazard Communication |
| Material Type | Vinyl |
| Finish | Gloss |
| Text Color | Black |
| Background Color | Yellow |
| Special Environment Type | Outdoor Use |
| Label Height | 0.75 " |
| Language | English |
| Approvals | ANSI, OSHA |
| Net Weight | 0 lbs |
| Gross Weight | 0.0188 lbs |