Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

58585 Brady Labels, B946 .75X.75 BLK/YEL 36/CD

MFG Item Number
58585

58585 Brady Labels, B946 .75X.75 BLK/YEL 36/CD

MFG Item Number
58585
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
58585
B946 .75X.75 BLK/YEL 36/CD

Series Information

Specifications

Specifications
Manufacturer Part Number 58585
Manufacturer Brady
Family Series Brady Labels
Description Corrosive Symbol Labels, 0.75 H x 0.75 W x 0.004 D
Application Facility Identification, Hazard Communication
Material Type Vinyl
Finish Gloss
Text Color Black
Background Color Yellow
Special Environment Type Outdoor Use
Label Height 0.75 "
Language English
Approvals ANSI, OSHA
Net Weight 0 lbs
Gross Weight 0.0188 lbs