Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
58605B Halex Conduit Outlet Bodies, RGD 1/2" Threaded Conduit type LB, AL
58605B Halex Conduit Outlet Bodies, RGD 1/2" Threaded Conduit type LB, AL
Description
Conduit Outlet Bodies, Series
RGD 1/2" Threaded Conduit type LB, AL
Specifications
Specifications
| Manufacturer Part Number |
58605B |
| Manufacturer |
Halex |
| Family Series |
Halex Conduit Outlet Bodies |
| Description |
RGD 1/2" Threaded Conduit type LB, AL |
| Style |
Threaded Aluminum |
| Shape |
LB |
| Number of Hubs |
2 |
| Cover Included |
Yes |
| Gasket Included |
Yes |
| Conduit Type |
RMC (Rigid Metal Conduit) |
| Connection Type |
Threaded |
| Trade Size |
1/2 " |
| Composition |
Aluminum |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
No |
| Approvals |
UL |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
58605B
Halex Conduit Outlet Bodies