Series Information
| Manufacturer Part Number | 5861 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, ECM |
| Type | Direct Drive Blower |
| Horsepower | 3/4 hp |
| Kilowatts | 0.6 kW |
| Speed | 1,075 RPM |
| RPM | 1,075 RPM |
| Number of Poles | 10 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 48Y |
| AC Voltage | 115 VAC, 208-230 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| Current Rating | 5.9-5.5 A, 9.3 A, 9.4 A |
| Bearing Type | Ball |
| Net Weight | 0 lbs |
| Gross Weight | 12 lbs |