Series Information
| Manufacturer Part Number | 5863 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 1/3 HP,720 RPM, 48Y |
| Type | Direct Drive Blower |
| Horsepower | 1/3 hp |
| Kilowatts | 0.3 kW |
| Speed | 1,075 RPM |
| RPM | 1,075 RPM |
| Number of Poles | 10 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 48Y |
| AC Voltage | 115 VAC, 208-230 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| Current Rating | 2.9-2.7 A, 4.5 A |
| Bearing Type | Ball |
| Net Weight | 0 lbs |
| Gross Weight | 9 lbs |