58696J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

58696J

Cully-Minerallac Anchors

58696J

Cully-Minerallac Anchors
3/8 X 6in. RH TOGGLE BOLT
MFG Item Number
58696J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Anchors, Series
Item #
58696J
3/8 X 6in. RH TOGGLE BOLT

Series Information

Specifications

Specifications
Manufacturer Part Number 58696J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Description 3/8 X 6in. RH TOGGLE BOLT
Mounting Toggler
Thread Size 3/8-16
Length 6 "
Driver Type Slotted
Net Weight 0 lbs
Gross Weight 0 lbs