Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

58706 Brady Signs & Signage, B674 3.5X5.5 POLY O'LAM 50/PK

MFG Item Number
58706

58706 Brady Signs & Signage, B674 3.5X5.5 POLY O'LAM 50/PK

MFG Item Number
58706
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
58706
B674 3.5X5.5 POLY O'LAM 50/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 58706
Manufacturer Brady
Family Series Brady Signs & Signage
Description Overlaminate For Labels, 3.5 H x 5.5 W, Pack of 50 Labels
Type Laminate
Material Polyester
Height 3.5 "
Width 5.5 "
Net Weight 0 lbs
Gross Weight 0.0128 lbs