Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

58742

Cully-Minerallac Anchors

58742

Cully-Minerallac Anchors
3/16 X 2 TOGGLER KIT SQ/SLOT
MFG Item Number
58742
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Anchors, Series
Item #
58742
3/16 X 2 TOGGLER KIT SQ/SLOT

Series Information

Specifications

Specifications
Manufacturer Part Number 58742
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Description 3/16 X 2 TOGGLER KIT SQ/SLOT
Mounting Truss
Size 3/16 "
Thread Size #10-24
Length 2 "
Driver Type Slotted, Square
Comments BA Type
Net Weight 0 lbs
Gross Weight 0 lbs