5879C

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
5879C Eaton Plugs & Receptacles, Flangd Outlet 20A250V2P3W Nylon Shell BW
MFG Item Number
5879C

5879C Eaton Plugs & Receptacles, Flangd Outlet 20A250V2P3W Nylon Shell BW

MFG Item Number
5879C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
5879C
Flangd Outlet 20A250V2P3W Nylon Shell BW

Series Information

Specifications

Specifications
Manufacturer Part Number 5879C
Manufacturer Eaton
Family Series Eaton Plugs & Receptacles
Description Eaton Arrow Hart straight blade flanged outlet, 18-10 AWG, 20A, Industrial, 250V, Back wire, Black and white, Brass, Nylon, 6-20R, Two-pole, three-wire, grounding, Clamp, Nylon, Core pack
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 250 VAC
Connection Type Flanged Outlet
NEMA Configuration 6-20R
Color Black, White
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
5479
5479
Marinco - Actuant Electrical Plugs & Receptacles, Straight Blade Series