Obsolete
Series Information
| Manufacturer Part Number | 58810 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Ethernet Switches |
| Description | Xelity 4Tx |
| Network Configuration | Unmanaged |
| Total Number of Ports | 4 |
| Primary Port Style | RJ-45 |
| Primary Port Standard | 100Base-TX, 10Base-T |
| Primary Port Quantity | 4 |
| Voltage | 9.5-31.5 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Power Over Ethernet (PoE) | No |
| Enclosure Composition | Non-Metallic |
| Mounting | DIN Rail |
| Operating Temperature | -13-140 °F |
| Protection Rating | IP20 |
| Approvals | cULus |
| Net Weight | 0.3587 lbs |
| Gross Weight | 0.3587 lbs |