Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
58816
1/4in.TOGGLER TOGG BOLT W/O SCWS
This item cannot be canceled or returned
Description
1/4in.TOGGLER TOGG BOLT W/O SCWS
Specifications
Specifications
| Manufacturer Part Number |
58816 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Anchors |
| Description |
1/4in.TOGGLER TOGG BOLT W/O SCWS |
| Mounting |
Toggler |
| Size |
1/4 " |
| Thread Size |
1/4-20 |
| Comments |
BB Type |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
58816
Cully-Minerallac Anchors