Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

58817

Cully-Minerallac Anchors

58817

Cully-Minerallac Anchors
1/4in.x3in. Toggler Kit, Sq/Slot
MFG Item Number
58817
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Anchors, Series
Item #
58817
1/4in.x3in. Toggler Kit, Sq/Slot

Series Information

Specifications

Specifications
Manufacturer Part Number 58817
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Description 1/4in.x3in. Toggler Kit, Sq/Slot
Mounting Truss
Size 1/4 "
Thread Size 1/4-20
Length 3 "
Driver Type Slotted, Square
Comments BA Type
Net Weight 0 lbs
Gross Weight 0 lbs