58884BE
Blackburn, a T & B Brand Terminals, 58800 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

58884BE Blackburn, a T & B Brand Terminals, 58800 Series, CU TP 2HL LUG LONG BRL 646 1/2B BLK

MFG Item Number
58884BE

58884BE Blackburn, a T & B Brand Terminals, 58800 Series, CU TP 2HL LUG LONG BRL 646 1/2B BLK

MFG Item Number
58884BE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Terminals, 58800 Series
Item #
58884BE
CU TP 2HL LUG LONG BRL 646 1/2B BLK

58800 Series Information

  • Two‑Hole Lugs
  • For 600V to 35kV Applications
  • Peep Holes Available
  • Made of High‑Conductivity Wrought Copper
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 58884BE
Manufacturer Blackburn, a T & B Brand
Product Series 58800
Family Series Blackburn, a T & B Brand Terminals, 58800 Series
Description Copper Two-Hole Lug, Long Barrel, Max 35kV, Blind End, Wire Size 646 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 106, Die Color Code Black
Terminal Type Barrel - Long, Two Hole
Wire Size Range 646 kcmil
Insulated Non-Insulated
Color Black
Material Copper
Plating Material Tin
Stud Size 1/2 "
Stud Spacing 1.75
Tongue Width 1.969 "
Approvals CSA, UL
Net Weight 1.06 lbs
Gross Weight 1.06 lbs