Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5890-1 Brady Labels, Bradylite Series, 1.5 in Reflective NL YL on BK 1 25/PK
5890-1 Brady Labels, Bradylite Series, 1.5 in Reflective NL YL on BK 1 25/PK
This item cannot be canceled or returned
Description
1.5 in Reflective NL YL on BK 1 25/PK
Bradylite Series Information
- Reflective Sheeting
- Pressure Sensitive Adhesive
- Excellent Weatherability
Specifications
Specifications
| Manufacturer Part Number |
58901 |
| Manufacturer |
Brady |
| Product Series |
Bradylite |
| Family Series |
Brady Labels, Bradylite Series |
| Description |
BradyLite 1.5 in Reflective Numbers Yellow on Black, 1 25/PK |
| Material Description |
Retroreflective |
| Adhesive |
Yes |
| Text Color |
Yellow |
| Background Color |
Black |
| Special Properties |
Abrasion-, Chemical-, and Weather-Resistant |
| Label Height |
1.875 " |
| Label Width |
1.375 " |
| Legend |
0 |
| Approvals |
ASTM |
| Net Weight |
0 lbs |
| Gross Weight |
0.0025 lbs |
5890-1
Brady Labels, Bradylite Series