5890-C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5890-C

Brady Labels, Bradylite Series

5890-C

Brady Labels, Bradylite Series
1.5 in Reflective NL YL on BK C 25/PK
Item Number
5890-C
MFG Item Number
58918
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Bradylite Series
Item #
5890-C
1.5 in Reflective NL YL on BK C 25/PK

Bradylite Series Information

  • Reflective Sheeting
  • Pressure Sensitive Adhesive
  • Excellent Weatherability

Specifications

Specifications
Manufacturer Part Number 58918
Manufacturer Brady
Product Series Bradylite
Family Series Brady Labels, Bradylite Series
Description BradyLite 1.5 in Reflective Numbers Yellow on Black, C 25/PK
Material Description Retroreflective
Adhesive Yes
Text Color Yellow
Background Color Black
Special Properties Abrasion-, Chemical-, and Weather-Resistant
Label Height 1.875 "
Label Width 1.375 "
Legend C
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0.0025 lbs