Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
58900
3/8in. TOGGLER TOGG BOLT W/O SCW
This item cannot be canceled or returned
Description
3/8in. TOGGLER TOGG BOLT W/O SCW
Specifications
Specifications
| Manufacturer Part Number |
58900 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Anchors |
| Description |
3/8in. TOGGLER TOGG BOLT W/O SCW |
| Mounting |
Toggler |
| Size |
3/8 " |
| Thread Size |
3/8-16 |
| Comments |
BC Type |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
58900
Cully-Minerallac Anchors