58984BE
Blackburn, a T & B Brand Terminals, 58900 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

58984BE Blackburn, a T & B Brand Terminals, 58900 Series, CU TP 1HL LUG LONG BRL 646 5/8B BLK

MFG Item Number
58984BE

58984BE Blackburn, a T & B Brand Terminals, 58900 Series, CU TP 1HL LUG LONG BRL 646 5/8B BLK

MFG Item Number
58984BE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Terminals, 58900 Series
Item #
58984BE
CU TP 1HL LUG LONG BRL 646 5/8B BLK

58900 Series Information

  • One‑Hole Lugs, Long Barrel
  • For 600V to 35kV Applications
  • Peep Holes Available
  • Made of High‑Conductivity Wrought Copper
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 58984BE
Manufacturer Blackburn, a T & B Brand
Product Series 58900
Family Series Blackburn, a T & B Brand Terminals, 58900 Series
Description Copper One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 646 kcmil, 5/8 Inch Bolt Size, Tin Plated, Die Code 106, Die Color Code Black
Terminal Type Barrel - Long
Wire Size Range 646 kcmil
Insulated Non-Insulated
Color Black
Material Copper
Plating Material Tin
Stud Size 5/8 "
Tongue Width 1.969 "
Approvals CSA, UL
Net Weight 0.98 lbs
Gross Weight 0.98 lbs