58B-N5-100WH
Edwards Signaling Visual Signaling Devices, 58 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

58B-N5-100WH

Edwards Signaling Visual Signaling Devices, 58 Series

58B-N5-100WH

Edwards Signaling Visual Signaling Devices, 58 Series
100Wh Rot Beacon 120V Ac Blue
MFG Item Number
58B-N5-100WH
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 58 Series
Item #
58B-N5-100WH
100Wh Rot Beacon 120V Ac Blue

58 Series Information

  • 120 VAC
  • 6 Lens Colors
  • Motor Driven Reflector
  • Variety of Mounting Options
  • UL; cUL Approvals
The Edwards 58 Series AdaptaBeacon is a high profile, heavy duty rotating beacon in a NEMA Type 4X enclosure designed to meet hazardous location requirements in industrial, commercial, or institutional applications. The polycarbonate dome allows for easy cleaning.

The light mounts to 3/4" (19mm) NPT conduit. It may be corner mounted using the Cat. No. CBR, corner mount bracket, or wall mounted using the Cat. No. WBR, wall mount bracket. For weatherproof applications, the unit must be mounted vertically, with the dome facing up.

Domes are available in six colors: red, amber, blue, green, magenta and clear.

Ideally suited for applications where high ambient noise levels make audible signals difficult to hear or other types of visual signals (strobes or flashing lights) hard to distinguish. It can be used to inform or equipment status changes, communicate malfunctions, or alert personnel to security breaches.

Specifications

Specifications
Manufacturer Part Number 58B-N5-100WH
Manufacturer Edwards Signaling
Product Series 58
Family Series Edwards Signaling Visual Signaling Devices, 58 Series
Description 100Wh Rot Beacon 120V Ac Blue
Operation Rotating
Voltage 120 VAC
Nominal Voltage 120 VAC
Color Blue
Lamp Type Halogen
Mounting Conduit
Hazardous Location Yes
Explosion Proof No
Candlepower 1,620
Lamp Wattage 100 W
Current Rating 1 A
NEMA Rating NEMA 4X
Approvals cUL, UL
Net Weight 5.6 lbs
Gross Weight 6.2 lbs