Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
58C6 Steel City, a T & B Brand Electrical Box Covers, 4X2-1/8 UTILITY BX CVR,STL,1/2-KO,R
58C6 Steel City, a T & B Brand Electrical Box Covers, 4X2-1/8 UTILITY BX CVR,STL,1/2-KO,R
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
4X2-1/8 UTILITY BX CVR,STL,1/2-KO,R
Specifications
Specifications
| Manufacturer Part Number |
58 C 6 |
| Manufacturer |
Steel City, a T & B Brand |
| Family Series |
Steel City, a T & B Brand Electrical Box Covers |
| Description |
One Gang Utility Box Cover, 4 Inch Long x 2-1/8 Inch Wide x 1/4 Inch Raised, 1/2 Inch Knockout, Pre-Galvanized Steel |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
1 |
| Cover Type |
Utility Box Cover |
| Cover Design |
Raised |
| Color |
Silver |
| Gasket Included |
No |
| Approvals |
UL |
| Comments |
Includes Captivated Phillips Head Screws |
| Net Weight |
0.09 lbs |
| Gross Weight |
0.09 lbs |
58C6
Steel City, a T & B Brand Electrical Box Covers