590-507
Siemens Building Technologies HVAC Sensors, 590 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

590-507

Siemens Building Technologies HVAC Sensors, 590 Series

590-507

Siemens Building Technologies HVAC Sensors, 590 Series
DIFFERENTIAL PRESSURE Sensor IN
MFG Item Number
590-507
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Sensors, 590 Series
Item #
590-507
DIFFERENTIAL PRESSURE Sensor IN

590 Series Information


Specifications

Specifications
Manufacturer Part Number 590-507
Manufacturer Siemens Building Technologies
Product Series 590
Family Series Siemens Building Technologies HVAC Sensors, 590 Series
Description DIFFERENTIAL PRESSURE Sensor IN
Accuracy 1 %
Pressure Range 0-2 in WC
Output 0-10 VDC
Connection 1/4 in Process Fitting
Sensor Style Very Low Differential
Display No
Voltage 12-30 VAC
Electrical Connection Screw Terminal
Net Weight 0.49 lbs
Gross Weight 0.585 lbs