590-781
Siemens Building Technologies HVAC Sensors, 590 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

590-781

Siemens Building Technologies HVAC Sensors, 590 Series

590-781

Siemens Building Technologies HVAC Sensors, 590 Series
SETRA 265, .65in., 0.4pct., 4-20MA, COND
MFG Item Number
590-781
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, 590 Series
Item #
590-781
SETRA 265, .65in., 0.4pct., 4-20MA, COND

590 Series Information


Specifications

Specifications
Manufacturer Part Number 590-781
Manufacturer Siemens Building Technologies
Product Series 590
Family Series Siemens Building Technologies HVAC Sensors, 590 Series
Description SETRA 265, .65in., 0.4pct., 4-20MA, COND
Accuracy 0.4 %
Pressure Range 0-0.65 in WC
Output 4-20 mA
Connection 1/4 in Process Fitting
Sensor Style Very Low Differential
Display No
Voltage 12-30 VAC
Electrical Connection Screw Terminal
Net Weight 0.1875 lbs
Gross Weight 0.1875 lbs