Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Conduit Outlet Bodies
590-G
Ocal, a T & B Brand Conduit Outlet Bodies
OC 590G 1 1/2 OCAL 590 COVER GRAY
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
OC 590G 1 1/2 OCAL 590 COVER GRAY
Specifications
Specifications
| Manufacturer Part Number |
590-G |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Conduit Outlet Bodies |
| Description |
OC 590G 1 1/2 OCAL 590 COVER GRAY |
| Style |
Mark 9 |
| Hub Size |
1-1/2 " |
| Composition |
Aluminum |
| Comments |
Gray PVC Coated |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
590-G
Ocal, a T & B Brand Conduit Outlet Bodies