Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5900-DSH Brady Labels, 1 in Plastic NL Black on Silver -

MFG Item Number
59036

5900-DSH Brady Labels, 1 in Plastic NL Black on Silver -

MFG Item Number
59036
Item Number
5900-DSH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
5900-DSH
1 in Plastic NL Black on Silver -

Series Information

Specifications

Specifications
Manufacturer Part Number 59036
Manufacturer Brady
Family Series Brady Labels
Description BradyLite 1 in Reflective Numbers Black on Silver, - 25/PK
Finish Gloss
Text Color Black
Background Color Silver
Special Environment Type Outdoor Use
Label Height 1 "
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0.0016 lbs