5900-P

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5900-P

Brady Labels, Bradylite Series

5900-P

Brady Labels, Bradylite Series
1 in Plastic NL Black on Silver P
Item Number
5900-P
MFG Item Number
59025
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Bradylite Series
Item #
5900-P
1 in Plastic NL Black on Silver P

Bradylite Series Information

  • Reflective Sheeting
  • Pressure Sensitive Adhesive
  • Excellent Weatherability

Specifications

Specifications
Manufacturer Part Number 59025
Manufacturer Brady
Product Series Bradylite
Family Series Brady Labels, Bradylite Series
Description BradyLite 1 in Reflective Numbers Black on Silver, P 25/PK
Material Description Retroreflective
Adhesive Yes
Text Color Black
Background Color Silver
Special Properties Abrasion-, Chemical-, and Weather-Resistant
Label Height 1.5 "
Label Width 1 "
Legend P
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0.0016 lbs