Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
59011J Cully-Minerallac Anchors, 3/16 x 7/8 ZAMAC NAILIN
59011J Cully-Minerallac Anchors, 3/16 x 7/8 ZAMAC NAILIN
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
59011J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Anchors |
| Description |
3/16 x 7/8 ZAMAC NAILIN |
| Mounting |
Nail |
| Size |
3/16 " |
| Length |
7/8 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
59011J
Cully-Minerallac Anchors