Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
59012J Cully-Minerallac Anchors, 1/4 X 3/4 ZAMAC NAILIN
59012J Cully-Minerallac Anchors, 1/4 X 3/4 ZAMAC NAILIN
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
59012J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Anchors |
| Description |
1/4 X 3/4 ZAMAC NAILIN |
| Mounting |
Nail |
| Size |
1/4 " |
| Length |
3/4 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
59012J
Cully-Minerallac Anchors