Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

59016

Cully-Minerallac Anchors

59016

Cully-Minerallac Anchors
1/4 X 1 ZAMAC NAILIN
MFG Item Number
59016
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 200

Description

Anchors, Series
Item #
59016
1/4 X 1 ZAMAC NAILIN

Series Information

Specifications

Specifications
Manufacturer Part Number 59016
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Description 1/4 X 1 ZAMAC NAILIN
Mounting Nail
Size 1/4 "
Length 1 "
Net Weight 0 lbs
Gross Weight 0 lbs