Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
59024
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
59024 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Anchors |
| Description |
1/4 X 1-1/2 ZAMAC NAILIN |
| Mounting |
Nail |
| Size |
1/4 " |
| Length |
1-1/2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
59024
Cully-Minerallac Anchors