Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5905-DSH Brady Labels, 1 in Plastic NL Yellow on Black -

MFG Item Number
59086

5905-DSH Brady Labels, 1 in Plastic NL Yellow on Black -

MFG Item Number
59086
Item Number
5905-DSH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
5905-DSH
1 in Plastic NL Yellow on Black -

Series Information

Specifications

Specifications
Manufacturer Part Number 59086
Manufacturer Brady
Family Series Brady Labels
Description BradyLite 1 in Reflective Numbers Yellow on Black, - 25/PK
Finish Gloss
Text Color Black
Background Color Yellow
Special Environment Type Outdoor Use
Label Height 1 "
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0.0016 lbs