Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5910-BLANK Brady Labels, 1 Reflective NL BK on OR Blank 25/PK

MFG Item Number
59162

5910-BLANK Brady Labels, 1 Reflective NL BK on OR Blank 25/PK

MFG Item Number
59162
Item Number
5910-BLANK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
5910-BLANK
1 Reflective NL BK on OR Blank 25/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 59162
Manufacturer Brady
Family Series Brady Labels
Description BradyLite 1 in Reflective Numbers Black on Orange, Blank 25/PK
Finish Gloss
Text Color Black
Background Color Orange
Special Environment Type Outdoor Use
Label Height 1 "
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0.0016 lbs