Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

59106 Brady Signs & Signage, B324 IMO LBL 6X6 GRN/PHOTOLUM

MFG Item Number
59106

59106 Brady Signs & Signage, B324 IMO LBL 6X6 GRN/PHOTOLUM

MFG Item Number
59106
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
59106
B324 IMO LBL 6X6 GRN/PHOTOLUM

Series Information

Specifications

Specifications
Manufacturer Part Number 59106
Manufacturer Brady
Family Series Brady Signs & Signage
Description BradyGlo With Down Arrow And Ladder Over Water Sign, 6 H x 6 W x 0.008 D
Background Color Glow
Material Polyester
Material Description Glow In The Dark
Height 6 "
Width 6 "
Approvals ANSI, OSHA
Net Weight 0.021 lbs
Gross Weight 0.021 lbs