Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Halex Conduit Outlet Bodies, RGD Series
59107B
Halex Conduit Outlet Bodies, RGD Series
3/4in. CONDUIT BODY GASKET
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, RGD Series
3/4in. CONDUIT BODY GASKET
Compatible with Rigid Conduit For Indoor/Outdoor Use Threaded Connections Trade Sizes 1/2~4 Inches 5 Hub Shapes Available Die Cast Aluminum Construction RGD conduit outlet bodies from Halex are suitable for use in rigid conduit systems to gain access to the interior of a raceway for wire pulling, splicing, and maintenance.
Specifications
Specifications
Manufacturer Part Number
59107B
Manufacturer
Halex
Product Series
RGD
Family Series
Halex Conduit Outlet Bodies, RGD Series
Description
3/4in. CONDUIT BODY GASKET
Style
RGD
Hub Size
3/4 "
Composition
Fiber
Approvals
CSA, UL
Net Weight
0.03 lbs
Gross Weight
0.03 lbs
59107B
Halex Conduit Outlet Bodies, RGD Series