Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 592 |
|---|---|
| Manufacturer | Edwards Signaling |
| Family Series | Edwards Signaling Transformers |
| Description | Transformer, 120VAC Pri x 24VAC Sec |
| Phase | 1 |
| Type | Signaling |
| VA Rating | 20 VA |
| Primary Voltage | 120 V |
| Secondary Voltage | 16 V, 24 V, 8 V |
| Enclosed | Yes |
| Primary Fuseholder | Not Available |
| Secondary Fuseholder | Not Available |
| Mounting | Chassis |
| Termination | Integrally Molded Terminal Blocks |
| Cover Included | No |
| Approvals | CSA, UL |
| Net Weight | 0.4444 lbs |
| Gross Weight | 1 lb |