59205B
Halex Conduit Outlet Bodies, RGD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

59205B

Halex Conduit Outlet Bodies, RGD Series

59205B

Halex Conduit Outlet Bodies, RGD Series
1/2in. CONDUIT BODY COVER
MFG Item Number
59205B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, RGD Series
Item #
59205B
1/2in. CONDUIT BODY COVER

RGD Series Information

  • Compatible with Rigid Conduit
  • For Indoor/Outdoor Use
  • Threaded Connections
  • Trade Sizes 1/2~4 Inches
  • 5 Hub Shapes Available
  • Die Cast Aluminum Construction
RGD conduit outlet bodies from Halex are suitable for use in rigid conduit systems to gain access to the interior of a raceway for wire pulling, splicing, and maintenance.

Specifications

Specifications
Manufacturer Part Number 59205B
Manufacturer Halex
Product Series RGD
Family Series Halex Conduit Outlet Bodies, RGD Series
Description 1/2in. CONDUIT BODY COVER
Style RGD
Gasket Included No
Connection Type Screw
Hub Size 1/2 "
Composition Aluminum
Approvals CSA, UL
Comments Sheet Aluminum
Net Weight 0.035 lbs
Gross Weight 0.04 lbs
Alternatives
150
150
Eaton's Crouse-Hinds series Conduit Outlet Bodies, 5 Series