Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

59293

Brady Signs & Signage

59293

Brady Signs & Signage
B324 IMO LBL 6X6 GRN/PHOTOLUM
MFG Item Number
59293
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
59293
B324 IMO LBL 6X6 GRN/PHOTOLUM

Series Information

Specifications

Specifications
Manufacturer Part Number 59293
Manufacturer Brady
Family Series Brady Signs & Signage
Description BradyGlo With Phone Sign , 6 H x 6 W x 0.008 D, Polyester
Type Safety Signs
Background Color Green
Legend (Emergency Phone Picto)
Material Polyester
Language English
Height 6 "
Width 6 "
Net Weight 0.021 lbs
Gross Weight 0.021 lbs